This product requires certification to purchase.

6 in. Line Set Cover System in White

DiversiTech®

6 in. Line Set Cover System in White

  • Fast #
  • Part #DIV230WC6W
  • Item #9531181
  • Manufacturer Part #230-WC6W
4.5 out of 5 Customer Rating
Brand image
DiversiTech®

6 in. Line Set Cover System in White

  • Fast #
  • Part #DIV230WC6W
  • Item #9531181
  • Manufacturer Part #230-WC6W
4.5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Speed Channel™ 230-WC6W 6 in white wall penetration cover by DiversiTech® is used to transition from the channel to a through wall penetration. The wall sleeve creates a clean hole through the wall and the line set is covered by the wall cover.
  • Made of UV resistant PVC material to resist the elements and provide lasting protection
  • Paintable
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Elbow Degree:
90°
Fitting Size 1:
6 in
Fitting Sizes:
6 in
Size:
6 in
UPC:
095247162673
Width:
6 in