This product requires certification to purchase.

6 in. Wall Escutcheon

DiversiTech®

6 in. Wall Escutcheon

  • Fast #
  • Part #DIV230WR6
  • Item #3756638
  • Manufacturer Part #230-WR6
5 out of 5 Customer Rating
Brand image
DiversiTech®

6 in. Wall Escutcheon

  • Fast #
  • Part #DIV230WR6
  • Item #3756638
  • Manufacturer Part #230-WR6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Made of UV resistant PVC material to resist the elements and provide lasting protection
  • Typically used to cover a rough opening in a wall or ceiling penetration.
  • Paintable
  • This is the fairly un-common type of wall or ceiling penetration.
  • Furnished in two parts, the escutcheon easily snaps onto the Speed Channel™.
  • Check carefully, as you may need the Flat Wall Escutcheon.
  • UV resistant.
  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Height
1-1/4 in
Length
6 in
Size
4 in
Width
3-3/4 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Material Type
PVC
Warranty & Product Information
UPC
095247127344