This product requires certification to purchase.

60A 250V Time Delay Fuse

DiversiTech®

60A 250V Time Delay Fuse

  • Fast #
  • Part #DIVFLNR060T
  • Item #10281583
  • Manufacturer Part #FLNR060T
4.3 out of 5 Customer Rating
Brand image
DiversiTech®

60A 250V Time Delay Fuse

  • Fast #
  • Part #DIVFLNR060T
  • Item #10281583
  • Manufacturer Part #FLNR060T
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    10  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Dual-element design
  • Current limiting
  • The FLNR Series sets the standard for general purpose fuses.
  • The dual-element design provides advanced short-circuit and overload protection.
  • Requires Certification

Documents

Dimensions & Measurements
Package Quantity
Pack of 10
Characteristics & Features
Brand Model Compatibility
DiversiTech
Electrical & Operational Information
AMP
60
Volts
250V
Warranty & Product Information
Product Type
Fuse
Type
DIVFLNR060T
UPC
079458150780