This product requires certification to purchase.

7/8 NYL Wire & Cable CLMP 1

DiversiTech®

7/8 NYL Wire & Cable CLMP 1

  • Fast #
  • Part #DIVWC14
  • Item #3184272
  • Manufacturer Part #WC14
3.4 out of 5 Customer Rating
Brand image
DiversiTech®

7/8 NYL Wire & Cable CLMP 1

  • Fast #
  • Part #DIVWC14
  • Item #3184272
  • Manufacturer Part #WC14
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Nylon
  • Durable, nylon construction to help meet tough construction job conditions
  • Use to hold harnesses, cables and tubing
  • Use for construction, maintenance and assembly-line operations
  • Requires Certification
Dimensions & Measurements
Depth
6-3/4 in
Height
1/2 in
Length
6-3/4 in
Width
4-1/4 in
Characteristics & Features
Color Finish Name
White
Material
Plastic
Material Type
Nylon
Warranty & Product Information
Type
DIVWC14
UPC
095247408115