This product requires certification to purchase.

8 in. x 8 in. x 4 in. White Styrofoam Air Handler Support Blocks (4 Pack)

DiversiTech®

8 in. x 8 in. x 4 in. White Styrofoam Air Handler Support Blocks (4 Pack)

  • Fast #
  • Part #DIV764
  • Item #4008725
  • Manufacturer Part #7-64
5 out of 5 Customer Rating
Brand image
DiversiTech®

8 in. x 8 in. x 4 in. White Styrofoam Air Handler Support Blocks (4 Pack)

  • Fast #
  • Part #DIV764
  • Item #4008725
  • Manufacturer Part #7-64
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Reusable charging hose with easy-to-read gauge.
  • Push button design makes for a fast and easy one-step application.
  • Makes charging systems faster and easier than ever.
  • Lightweight, compact, and portable.
  • Use with Seal-N-Go™ Sealant.
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
8 in
Height
4 in
Length
8 in
Package Quantity
Pack of 4
Width
4 in
Characteristics & Features
Brand Model Compatibility
DiversiTech
Color Finish Name
Clear
Material
Plastic
Warranty & Product Information
Type
DIV764
UPC
095247095070