8/25 in. Insert Ring Wire

Part #DIVR222  |  Item #3184305  |  Manufacturer Part #R222

$57.60 Per 16 PK

$3.6 per PACK

57.6

Quantity
Order in multiples of 16

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Insulated
  • Wire range 16-14
  • Ring terminal

Specifications

Color Finish: Blue

Color Finish Category: Blues

Gauge: 16

Height: 3/4 in

Length: 3/5 in

Origin: Domestic

Package Quantity: Pack of 16

UL Listed: Yes

Width: 8/25 in