This product requires certification to purchase.

27 in. x 63 in. Plastic Condensate Drain Pan

DiversiTech®

Asurity™ 27 in. x 63 in. Plastic Condensate Drain Pan

  • Fast #
  • Part #DIV62763L
  • Item #1392002
  • Manufacturer Part #6-2763L
5 out of 5 Customer Rating
Brand image
DiversiTech®

Asurity™ 27 in. x 63 in. Plastic Condensate Drain Pan

  • Fast #
  • Part #DIV62763L
  • Item #1392002
  • Manufacturer Part #6-2763L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Vacuum-formed from non-toxic ABS plastic
  • Rolled edges for durability
  • Ribbed bottoms for rigidity and reinforced corners for strength
  • Pan holds up to 2 in of water, comes equipped with 3/4 in Dia PVC discharge fitting
  • The seamless construction features rolled edges on all sides for maximum safety and integrity
  • No seams, no rust and no leakage
  • Complies with southern building code
  • Outlet on long side
  • A/C secondary condensate drain pans
  • Requires Certification

Documents

Dimensions & Measurements
Depth
2 in
Drain Opening
3/4 in
End Connection 1
FPT
End Connections
FPT
Length
27 in
Size
27 in x 63 in
Width
63 in
Characteristics & Features
Collection
Asurity™
Color Finish Name
Black
Material
Plastic
Material Type
ABS, PVC
Warranty & Product Information
UPC
095247148783