This product requires certification to purchase.

CP Series 120V Low Profile Plenum Rated Condensate Pump with 22 ft Lift

DiversiTech®

Asurity CP Series 120V Low Profile Plenum Rated Condensate Pump with 22 ft Lift

  • Fast #
  • Part #DIVCP22LPP
  • Item #10152562
  • Manufacturer Part #CP-22LP-P
4.7 out of 5 Customer Rating
Brand image
DiversiTech®

Asurity CP Series 120V Low Profile Plenum Rated Condensate Pump with 22 ft Lift

  • Fast #
  • Part #DIVCP22LPP
  • Item #10152562
  • Manufacturer Part #CP-22LP-P
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 126
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The Asurity® CP-22LP-P Plenum Rated Condensate Pump is only 4-3/8 inches tall
  • Rated for Plenum Spaces
  • 22 ft maximum lift height
  • Suitable for condensate up to 160° F
  • Built-in safety overflow switch
  • Reversible deck for more installation options
  • Vibration dampening feet and motor mounts minimize sound
  • 4 inlet holes
  • Requires Certification
Dimensions & Measurements
Discharge
3/8 in
Characteristics & Features
Collection
Asurity
Electrical & Operational Information
AMP
1.9
Horsepower
1/30 hp
Volts
120V
Warranty & Product Information
Type
DIVCP22LPP
UPC
952471673576