This product requires certification to purchase.

Battery Work Light

DiversiTech®

Battery Work Light

  • Fast #
  • Part #DIVHMMWL600
  • Item #7941069
  • Manufacturer Part #HMMWL600
3.3 out of 5 Customer Rating
Brand image
DiversiTech®

Battery Work Light

  • Fast #
  • Part #DIVHMMWL600
  • Item #7941069
  • Manufacturer Part #HMMWL600
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 600 Lumens (1.5 Hrs.), 300 Lumens (3 Hrs.)
  • Requires Certification
Dimensions & Measurements
Depth
2 in
Height
2 in
Weight
0.3 lb
Width
3 in
Characteristics & Features
Color Finish Name
Green, Black
Tool Type
Work Light
Electrical & Operational Information
Lumens
600
Power Source
Battery
Volts
4.5V
Warranty & Product Information
UL Listed
No
UPC
095247166954