This product requires certification to purchase.

Boiler Bracket

DiversiTech®

Boiler Bracket

  • Fast #
  • Part #DIVQSBB4000
  • Item #9530955
  • Manufacturer Part #QSBB4000
3.3 out of 5 Customer Rating
Brand image
DiversiTech®

Boiler Bracket

  • Fast #
  • Part #DIVQSBB4000
  • Item #9530955
  • Manufacturer Part #QSBB4000
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 17
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Flexible mounting options
  • Adjustable to fit most wall mounted boilers/tankless water heaters
  • Requires Certification

Documents

Dimensions & Measurements
Height
2 in
Length
35-1/2 in
Width
12 in
Characteristics & Features
Color Finish Name
Tan
Material
Steel
Warranty & Product Information
Type
DIVQSBB4000
UPC
095247169764