This product requires certification to purchase.

Bulk Pack of (100) 1/4" Extended Copper Tube

DiversiTech®

Bulk Pack of (100) 1/4" Extended Copper Tube

  • Fast #
  • Part #DIVVAX4B
  • Item #3351852
  • Manufacturer Part #VAX-4B
3.4 out of 5 Customer Rating
Brand image
DiversiTech®

Bulk Pack of (100) 1/4" Extended Copper Tube

  • Fast #
  • Part #DIVVAX4B
  • Item #3351852
  • Manufacturer Part #VAX-4B
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Solid brass construction
  • Requires Certification
Dimensions & Measurements
Height
3-1/2 in
Length
1/2 in
Weight
0.06 lb
Width
1/2 in
Characteristics & Features
Material
Copper
Proposition 65
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. For more information go to www.P65Warnings.ca.gov
Warranty & Product Information
Origin
Global
Type
DIVVAX4B
UPC
068610900035