This product requires certification to purchase.

Butt Connector 12-10 AWG 11 Pack

DiversiTech®

Butt Connector 12-10 AWG 11 Pack

  • Fast #
  • Part #DIVB233
  • Item #759474
  • Manufacturer Part #B233
3.5 out of 5 Customer Rating
Brand image
DiversiTech®

Butt Connector 12-10 AWG 11 Pack

  • Fast #
  • Part #DIVB233
  • Item #759474
  • Manufacturer Part #B233
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 500 Case: 500 Pallet: 12000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Insulated
  • Requires Certification
Dimensions & Measurements
Package Quantity
Pack of 11
Width
6-3/4 in
Characteristics & Features
Color Finish Name
Silver
Material
Plastic
Electrical & Operational Information
Wire Gauge (AWG)
10 ga;11 ga;12 ga
Warranty & Product Information
Type
DIVB233
UL Listed
No
UPC
095247400119