This product requires certification to purchase.

Cable Clamp 35 Pack in White

DiversiTech®

Cable Clamp 35 Pack in White

  • Fast #
  • Part #DIVWC04
  • Item #3184160
  • Manufacturer Part #WC04
5 out of 5 Customer Rating
Brand image
DiversiTech®

Cable Clamp 35 Pack in White

  • Fast #
  • Part #DIVWC04
  • Item #3184160
  • Manufacturer Part #WC04
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lightweight and easy to use
  • Durable, nylon construction to help meet tough construction job conditions
  • Use to hold harnesses, cables and tubing
  • Use for construction, maintenance and assembly-line operations
  • Requires Certification
Dimensions & Measurements
Depth
10-19/20 in
Diameter
1/4 in
Length
3/4 in
Package Quantity
Pack of 35
Width
10-19/20 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Material Type
Nylon
Warranty & Product Information
UL Listed
Yes
UPC
095247405992