This product requires certification to purchase.

36 in. x 40 in. x 3 in. Steel-Reinforced Concrete & Foam Equipment Pad - Grey

DiversiTech®

CladLite® 36 in. x 40 in. x 3 in. Steel-Reinforced Concrete & Foam Equipment Pad - Grey

  • Fast #
  • Part #DIV36403
  • Item #3280954
  • Manufacturer Part #3640-3
4.8 out of 5 Customer Rating
Brand image
DiversiTech®

CladLite® 36 in. x 40 in. x 3 in. Steel-Reinforced Concrete & Foam Equipment Pad - Grey

  • Fast #
  • Part #DIV36403
  • Item #3280954
  • Manufacturer Part #3640-3
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 20 Pallet: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • CladLite® pads use steel reinforcements throughout the pad to add strength and durability to the pad
  • CladLite® equipment pads are 80% lighter than solid concrete for easier installation and handling while still providing a sturdy, reliable equipment base
  • Made from durable concrete, they provide a sturdy base for your equipment and excellent durability even in extreme outdoor conditions
  • It does not craze, soften, or delaminate and has a proven resistance against R-22 and R-134a, compressor oil, salt solution, and synthetic canine urine
  • Freeze/thaw, UV, chemical & flame resistant for long-term life outdoors
  • Flat bottom design provides excellent resistance to sinking and settling
  • Excellent resistance to cracking or crazing
  • Requires Certification

Documents

Dimensions & Measurements
Allowable Load
423 lbs
Height
3 in
Length
36 in
Size
36 in x 40 in x 3 in
Thickness
3 in
Width
40 in
Characteristics & Features
Collection
CladLite®
Color Finish Category
Greys
Color Finish Name
Grey
Material
Concrete, Foam, Steel
Warranty & Product Information
UPC
095247071173