This product requires certification to purchase.

48 in. x 48 in. x 3 in. Steel-Reinforced Concrete & Foam Equipment Pad - Grey

DiversiTech®

CladLite® 48 in. x 48 in. x 3 in. Steel-Reinforced Concrete & Foam Equipment Pad - Grey

  • Fast #
  • Part #DIV48483
  • Item #1135272
  • Manufacturer Part #4848-3
3.8 out of 5 Customer Rating
Brand image
DiversiTech®

CladLite® 48 in. x 48 in. x 3 in. Steel-Reinforced Concrete & Foam Equipment Pad - Grey

  • Fast #
  • Part #DIV48483
  • Item #1135272
  • Manufacturer Part #4848-3
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The CladLite® 4848-3 is a 48x48x3 in lightweight concrete equipment pad that combines the strength and look of a perfectly poured concrete pad without the extreme weight. It is used as an outdoor support base for industrial applications such as condensers, Heat Pumps, etc.
  • CladLite lightweight concrete equipment pads are specially engineered to be 80% lighter than solid concrete yet durable enough to withstand the harshest environment conditions.
  • CladLite® pads use steel reinforcements throughout the pad to add strength
  • 80% lighter than solid concrete for easier installation and handling
  • Requires Certification

Documents

Dimensions & Measurements
Allowable Load
691 lbs
Height
3 in
Length
48 in
Size
48 in x 48 in x 3 in
Thickness
3 in
Width
48 in
Characteristics & Features
Collection
CladLite®
Color Finish Category
Greys
Color Finish Name
Grey
Material
Concrete, Foam, Steel
Material Type
Expanded Polystyrene
Warranty & Product Information
UPC
095247407682