This product requires certification to purchase.

Concentric Vent PVC 2 in.

DiversiTech®

Concentric Vent PVC 2 in.

  • Fast #
  • Part #DIVCVENT2EXT
  • Item #8642760
  • Manufacturer Part #CVENT-2-EXT
4 out of 5 Customer Rating
Brand image
DiversiTech®

Concentric Vent PVC 2 in.

  • Fast #
  • Part #DIVCVENT2EXT
  • Item #8642760
  • Manufacturer Part #CVENT-2-EXT
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Vents simplify installation and only require one hole through the wall or roof where the pipes terminate.
  • Allows both the intake for combustion air and the exhaust vent to pass through a standard roof or sidewall.
  • Without using these vents, the installation would require cutting two holes through the home, one for each pipe.
  • Saves time and money by reducing the amount of work required.
  • Includes combustion air inlet cap, air inlet pipe, vent pipe and intake/vent concentric Y.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
61-3/100 in
Diameter - Inside 1
2 in
Height
6-1/2 in
Length
60 in
Width
61-3/100 in
Characteristics & Features
Material
Plastic
Material Type
PVC
Warranty & Product Information
Product Type
Concentric Vent
UPC
095247171217