This product requires certification to purchase.

3/8 in.-16 Zinc Plated Steel Hex Nut

DiversiTech®

Devco® 3/8 in.-16 Zinc Plated Steel Hex Nut

  • Fast #
  • Part #DIV6503
  • Item #3757456
  • Manufacturer Part #6503
4.4 out of 5 Customer Rating
Brand image
DiversiTech®

Devco® 3/8 in.-16 Zinc Plated Steel Hex Nut

  • Fast #
  • Part #DIV6503
  • Item #3757456
  • Manufacturer Part #6503
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Finished hex nuts
  • Made from zinc plated steel
  • Requires Certification
Dimensions & Measurements
Depth
5-7/20 in
Diameter - Inside 1
3/8 in
Size
3/8 in-16
Thread Size
16 mm
Width
2 in
Characteristics & Features
Coating
Zinc Plated
Collection
Devco®
Color Finish Name
Silver
Material
Steel
Warranty & Product Information
Product Type
Hex Nut
UPC
780653018040