This product requires certification to purchase.

P3 Orange Wire Conn - Box of 100

DiversiTech®

Devco® P3 Orange Wire Conn - Box of 100

  • Fast #
  • Part #DIV23073
  • Item #12284602
  • Manufacturer Part #23073
5 out of 5 Customer Rating
Brand image
DiversiTech®

Devco® P3 Orange Wire Conn - Box of 100

  • Fast #
  • Part #DIV23073
  • Item #12284602
  • Manufacturer Part #23073
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8000 Pallet: 256000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    6  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Color coded connectors
  • Quick and secure connection
  • Resists chemical actions
  • Deep skirt prevents exposure of bare wire
  • For use on #22 to #16 AWG wire
  • Deep Skirt Wire Entry Provides Protection from Flash-Over and Shorts
  • Temperature Rated at 221°F (105°C) maximum
  • Six Color-Coded Screw On Wire Connectors cover a full range of wire sizes from 22 through 8 Awg
  • Requires Certification

Documents

Dimensions & Measurements
Length
17-3/4 in
Package Quantity
Pack of 100
Width
15-3/4 in
Characteristics & Features
Collection
Devco®
Color Finish Name
Orange
Material
Plastic
Proposition 65
WARNING: Cancer and Reproductive Harm
Electrical & Operational Information
Volts
600V
Wire Gauge (AWG)
22 ga
Warranty & Product Information
Application
HVAC
CSA Certified
Yes
Product Type
Wire Connector
Type
DIV23073
UL Listed
Yes