30 in. x 30 in. x 3 in. Plastic Equipment Pad - Grey
E Lite® 30 in. x 30 in. x 3 in. Plastic Equipment Pad - Grey
Package Quantity Info:
Each: 1 Inner Pack: 16 Case: 16 Pallet: 16-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Round edges present a classic appearance
- Each pad is modified with a size label and a symbol representing content of recycled material
- A subtle texture prevents unit slide and uniform ribbing transfers load evenly
- The result is a pad that is lightweight, yet rugged
- Engineered with uniform and generous ribbing for level loading, optimum strength and self-leveling ground support
- Unaffected by UV exposure or extreme weather
- Environmentally friendly, made from 98% recycled plastic
- Tested per ASTM D2299 with refrigerants, synthetic canine urine, compressor oil or salt solution
- Drillable making it easy to secure equipment to the pad if necessary
- Made in the USA
Documents
Specifications
- Collection:
- E Lite®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 3
- Length:
- 30
- Material:
- Plastic
- Size:
- 30 in x 30 in x 3 in
- Thickness:
- 3 in
- UPC:
- 095247003235
- Width:
- 30