This product requires certification to purchase.

Female Disconnect Full INS 12-10 AWG 7PK 7-Pack

DiversiTech®

Female Disconnect Full INS 12-10 AWG 7PK 7-Pack

  • Fast #
  • Part #DIVDXF3
  • Item #2251428
  • Manufacturer Part #DXF3
3.1 out of 5 Customer Rating
Brand image
DiversiTech®

Female Disconnect Full INS 12-10 AWG 7PK 7-Pack

  • Fast #
  • Part #DIVDXF3
  • Item #2251428
  • Manufacturer Part #DXF3
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 250 Case: 250
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Butted seam construction prevents splitting under maximum pressure
  • Internal barrel serrations grip wires tightly to resist pull-out and reduce electrical resistance
  • Shouldered barrel insulation quickly positions terminal for proper crimping
  • Color coded insulation and wire range stamped on terminal for easy identification
  • Insulated
  • Requires Certification
Dimensions & Measurements
Package Quantity
Pack of 7
Width
7-3/4 in
Characteristics & Features
Color Finish Name
Silver
Material
Plastic
Electrical & Operational Information
Wire Gauge (AWG)
12 ga
Warranty & Product Information
UL Listed
Yes
UPC
095247402137