This product requires certification to purchase.

Female x Slip-On Terminal in Black 22 Pack

DiversiTech®

Female x Slip-On Terminal in Black 22 Pack

  • Fast #
  • Part #DIV6218
  • Item #3756903
  • Manufacturer Part #6218
4 out of 5 Customer Rating
Brand image
DiversiTech®

Female x Slip-On Terminal in Black 22 Pack

  • Fast #
  • Part #DIV6218
  • Item #3756903
  • Manufacturer Part #6218
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • These female terminals crimp to the wires which relieves the need to solder.
  • Fully insulated in either vinyl or nylon.
  • Insulated female slip-on
  • Wire range 16-14, tab size .250
  • Requires Certification
Dimensions & Measurements
End Connection 1
Female
End Connections
Female
Height
1/4 in
Length
4-1/4 in
Package Quantity
Pack of 22
Width
3 in
Characteristics & Features
Color Finish Name
Silver, Black
Warranty & Product Information
UL Listed
No
UPC
780653014974