This product requires certification to purchase.

FIN Hexagon NUT 3/8-16 Zinc Plated

DiversiTech®

FIN Hexagon NUT 3/8-16 Zinc Plated

  • Fast #
  • Part #DIV6503CX
  • Item #795452
  • Manufacturer Part #6503CX
5 out of 5 Customer Rating
Brand image
DiversiTech®

FIN Hexagon NUT 3/8-16 Zinc Plated

  • Fast #
  • Part #DIV6503CX
  • Item #795452
  • Manufacturer Part #6503CX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Finished Hex Nuts
  • Thread size 16
  • 3/8 in.
  • Requires Certification
Dimensions & Measurements
Depth
6-1/2 in
Diameter - Inside 1
3/8 in
Height
1 in
Length
6-1/2 in
Thread Size
16 mm
Width
4 in
Characteristics & Features
Color Finish Name
Zinc Plated
Material
Steel
Warranty & Product Information
Type
DIV6503CX
UPC
780653018057