This product requires certification to purchase.

Flag Female Compressor Terminal 12-8 Wire

DiversiTech®

Flag Female Compressor Terminal 12-8 Wire

  • Fast #
  • Part #DIV6270LX
  • Item #3757846
  • Manufacturer Part #6270LX
4.7 out of 5 Customer Rating
Brand image
DiversiTech®

Flag Female Compressor Terminal 12-8 Wire

  • Fast #
  • Part #DIV6270LX
  • Item #3757846
  • Manufacturer Part #6270LX
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • These plugs offer safe protection during momentary overload.
  • No adapter necessary.
  • U.L. Listed.
  • Easy entry expanded insulation eliminates strand “Hang Up”, increasing crimping rates and provides mechanical strain relief.
  • Extended Serrated Barrel provides excellent electrical contact & resistance to pull-out forces.
  • Requires Certification
Dimensions & Measurements
Height
5 in
Length
5-1/2 in
Width
1 in
Characteristics & Features
Color Finish Name
Silver
Material
Fuse
Electrical & Operational Information
AMP
60
Volts
600V
Warranty & Product Information
Type
DIV6270LX
UL Listed
Yes
UPC
780653016374