Flat Blank Galvanized Steel Cover
Flat Blank Galvanized Steel Cover
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The covers are baked in a cadilite finished steel and are raised ½in. with fully depressed corners.
- Manufactured from durable pre-galvanized steel and baked in a cadilite finish.
- Covers are raised ½in. with fully depressed corners.
- Designed to house and protect electrical wiring, switches, and receptacles.
Specifications
- Color Finish Name:
- Silver
- Height:
- 1/2 in
- Length:
- 6-3/4 in
- Material:
- Steel
- Type:
- DIVPI371
- UPC:
- 780653025437