This product requires certification to purchase.

HANGER Iron 50 FT ROLL

DiversiTech®

HANGER Iron 50 FT ROLL

  • Fast #
  • Part #DIV710A1650
  • Item #1686422
  • Manufacturer Part #710-A1650
5 out of 5 Customer Rating
Brand image
DiversiTech®

HANGER Iron 50 FT ROLL

  • Fast #
  • Part #DIV710A1650
  • Item #1686422
  • Manufacturer Part #710-A1650
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • UV weather resistant
  • 28 gauge
  • Resistance to moisture vapor flow
  • Cuts operational costs through reduced: waste, maintenance, stocked inventory, fluid loss, and energy consumption
  • Media: water, staturated steam, and inert gases
  • Requires Certification
Dimensions & Measurements
Depth
76 in
Gauge (metal)
28 ga
Height
10-1/2 in
Length
76 in
Width
15-1/2 in
Characteristics & Features
Color Finish Category
Silver Tones
Color Finish Name
Silver
Material
Iron
Warranty & Product Information
Origin
Domestic
Type
DIV710A1650
UPC
718629111532