This product requires certification to purchase.

17 " Heavy Duty Mounting Base in White (One Pack)

DiversiTech®

Hef-T-Block™ 17 " Heavy Duty Mounting Base in White (One Pack)

  • Fast #
  • Part #DIV230MB17WPK
  • Item #11452524
  • Manufacturer Part #230-MB17W
3.9 out of 5 Customer Rating
Brand image
DiversiTech®

Hef-T-Block™ 17 " Heavy Duty Mounting Base in White (One Pack)

  • Fast #
  • Part #DIV230MB17WPK
  • Item #11452524
  • Manufacturer Part #230-MB17W
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Used as a mounting base when condensing units must be bolted down
  • Hef-T-Blocks fit all mini-split condensing units with a unique sliding rail feature
  • Available in three lengths
  • End caps are also available for aesthetics
  • Furnished complete with mounting bolts
  • Maximum load capacity is 900 pounds per mounting block
  • Requires Certification

Documents

Dimensions & Measurements
Depth
18 in
Height
4-4/5 in
Length
19 in
Package Quantity
Pack of 2
Width
8-9/20 in
Characteristics & Features
Collection
Hef-T-Block™
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Warranty & Product Information
Application
Mounting, Block
Fits Brand
DiversiTech
Type
DIV230MB17WPK
UPC
095247127375