This product requires certification to purchase.

21 x 2-2/5 in. Steel Condenser Bracket

DiversiTech®

Hef-T-Bracket™ 21 x 2-2/5 in. Steel Condenser Bracket

  • Fast #
  • Part #DIV230B3L
  • Item #4249868
  • Manufacturer Part #230-B3L
5 out of 5 Customer Rating
Brand image
DiversiTech®

Hef-T-Bracket™ 21 x 2-2/5 in. Steel Condenser Bracket

  • Fast #
  • Part #DIV230B3L
  • Item #4249868
  • Manufacturer Part #230-B3L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Hef-T-Bracket™
Height:
2-2/5 in
Length:
21 in
Material:
Steel
Type:
Type 3
UPC:
095247130009
Width:
44-49/100 in