This product requires certification to purchase.

High Temperature Spade 12-10AWG 10 Studding 22PK 22-Pack

DiversiTech®

High Temperature Spade 12-10AWG 10 Studding 22PK 22-Pack

  • Fast #
  • Part #DIVSH32
  • Item #3184176
  • Manufacturer Part #SH32
3.7 out of 5 Customer Rating
Brand image
DiversiTech®

High Temperature Spade 12-10AWG 10 Studding 22PK 22-Pack

  • Fast #
  • Part #DIVSH32
  • Item #3184176
  • Manufacturer Part #SH32
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High temperature terminals are made of nickel plated steel
  • The nickel plating prevents rust and provides good electrical conductivity
  • They tolerate temperatures up to 900° F and withstand vibration well
  • Requires Certification

Specifications

Color Finish Name:
Silver
Material:
Plastic
Package Quantity:
Pack of 22
UPC:
095247405213
Width:
6-1/4 in
Wire Gauge (AWG):
12 ga