36 in. x 36 in. x 2 in. Concrete Eqipment Pad
HunkLite® 36 in. x 36 in. x 2 in. Concrete Eqipment Pad
Package Quantity Info:
Each: 1 Inner Pack: 15 Case: 15-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Made from 3000+ psi solid concrete, excellent durability even in extreme outdoor conditions.
- Hollow bottom with rib supports to remove weight (18% lighter) and add strength
Documents
Specifications
- Collection:
- HunkLite®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 3
- Length:
- 32
- Material:
- Concrete
- Size:
- 32 in x 32 in x 3 in
- Thickness:
- 3 in
- Type:
- DIVL36362
- UPC:
- 095247409808
- Width:
- 32