In-Line Fuse Holder for 1-1/4 in. x 1/4 in Fuses
In-Line Fuse Holder for 1-1/4 in. x 1/4 in Fuses
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Each pad is constructed with its size in raised letters and a symbol representing content of recycled material.
- Each pad is drillable making it easy to secure equipment to the pad.
- A subtle texture prevents unit slide and uniform ribbing transfers load evenly providing pad strength.
- The result is a pad that is lightweight, yet rugged.
- Flawless performance under the 25-cycle regime specified by ASTM C67.
- Does not crack, flake, or warp when tested per ASTM D2299 with refrigerants, synthetic canine urine, compressor oil or salt solution (of 20% by volume).
Specifications
- AMP:
- 20
- Depth:
- 56 in
- Length:
- 56 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
- Size:
- 58 in x 56 in x 3 in
- Type:
- DIVEM480
- UPC:
- 780653022191
- Volts:
- 32V
- Width:
- 58 in