This product requires certification to purchase.

Large Standard Wire Connectors in Red

DiversiTech®

Large Standard Wire Connectors in Red

  • Fast #
  • Part #DIV6296
  • Item #3757585
  • Manufacturer Part #6296
4.7 out of 5 Customer Rating
Brand image
DiversiTech®

Large Standard Wire Connectors in Red

  • Fast #
  • Part #DIV6296
  • Item #3757585
  • Manufacturer Part #6296
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Connectors are color coded with spring inserts. Heat resistant (105 degree C) thermoplastic. Connectors are for copper to copper connections. Parts 6294 and 6296 can connect aluminum to aluminum and copper to aluminum (dry locations only).
  • No pre-twisting of conductors is required since the spring creates its own thread.
  • Reusable screw-on wire connector threads on or off for fast and easy circuit changes or additions.
  • Threaded funnel entry guides wire into connector cleanly without strand splaying.
  • The heat resistant (105 degree C) thermoplastic ribbed-cap provides a secure grip and will not crack or break.
  • Deep skirt wire entry provides protection from flash-over and shorts.
  • Requires Certification
Dimensions & Measurements
Height
1/2 in
Length
7-3/4 in
Width
2-1/2 in
Characteristics & Features
Color Finish Name
Red
Material
Plastic
Material Type
Thermoplastic
Electrical & Operational Information
Temperature Range
Up to 105 Deg C
Warranty & Product Information
Type
DIV6296
UPC
780653016886