This product requires certification to purchase.

Latching Secondary Pan Float Switch

DiversiTech®

Latching Secondary Pan Float Switch

  • Fast #
  • Part #DIVBG110
  • Item #10483884
  • Manufacturer Part #BG-110
3.1 out of 5 Customer Rating
Brand image
DiversiTech®

Latching Secondary Pan Float Switch

  • Fast #
  • Part #DIVBG110
  • Item #10483884
  • Manufacturer Part #BG-110
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • When water is detected, HVAC system shuts off to prevent flood damage
  • Latching switch mechanism prevents short cycling and intermittent tripping that can lead to equipment damage
  • Easily installs on most metal drain pans
  • Trips in 50% less water than most standard switches
  • The system will remain off, even if the water has receded, until manually reset
  • Fast response time, shuts system off when 1/2" water depth is detected
  • Requires Certification
Characteristics & Features
Material
Plastic
Warranty & Product Information
Type
DIVBG110
UPC
095247199952