This product requires certification to purchase.

Leak Detector

DiversiTech®

Leak Detector

  • Fast #
  • Part #DIVLD1
  • Item #11757258
  • Manufacturer Part #LD-1
3.1 out of 5 Customer Rating
Brand image
DiversiTech®

Leak Detector

  • Fast #
  • Part #DIVLD1
  • Item #11757258
  • Manufacturer Part #LD-1
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 48 Pallet: 1152
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Innovative 3D textured base disrupts surface tension for faster water detection and reset times
  • LED indicators confirm system status, (green = power, red = moisture detected)
  • Translucent weighted housing prevents movement
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
2 in
Height
3 in
Length
6 ft
Size
3x2x1
Characteristics & Features
Brand Model Compatibility
Asurity
Material
Plastic
Warranty & Product Information
Type
DIVLD1
UPC
095247200993