This product requires certification to purchase.

Male Slip-On Yellow Terminal (Pack of 50)

DiversiTech®

Male Slip-On Yellow Terminal (Pack of 50)

  • Fast #
  • Part #DIV61221LX
  • Item #10105414
  • Manufacturer Part #61221LX
4.1 out of 5 Customer Rating
Brand image
DiversiTech®

Male Slip-On Yellow Terminal (Pack of 50)

  • Fast #
  • Part #DIV61221LX
  • Item #10105414
  • Manufacturer Part #61221LX
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 88888
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Wire range 12-10
  • Requires Certification
Dimensions & Measurements
End Connection 1
Male
End Connections
Male
Package Quantity
Pack of 50
Width
6-2/5 in
Characteristics & Features
Material
Plastic
Electrical & Operational Information
Wire Gauge (AWG)
10 ga;11 ga;12 ga
Warranty & Product Information
Type
DIV61221LX
UL Listed
No
UPC
780653013885