This product requires certification to purchase.

Eco-Coil™ 1 gal Environmentally Friendly Coil Cleaner

DiversiTech®

MasterCare™ Eco-Coil™ 1 gal Environmentally Friendly Coil Cleaner

  • Fast #
  • Part #DIVECOCOIL
  • Item #4203968
  • Manufacturer Part #ECO-COIL
5 out of 5 Customer Rating
Brand image
DiversiTech®

MasterCare™ Eco-Coil™ 1 gal Environmentally Friendly Coil Cleaner

  • Fast #
  • Part #DIVECOCOIL
  • Item #4203968
  • Manufacturer Part #ECO-COIL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Eco-Coil™ is an environmentally friendly no rinse non-corrosive cleaner ideal for evaporator and condenser coils, electronic and permanent filters, fan blades, grilles, mini-split and micro-channel applications.
  • Quickly cleans away dirt, dust, and deposits while deodorizing with no harmful risks to animal, aquatic or plant life.
  • Tested to provide the highest level of performance, Eco-Coil not only reduces the number of products required to clean but also has different water mixture ratios to maximize solution usage.
  • “Green” formula cleans as effectively as conventional coil cleaners without the need for acids or alkalis.
  • Removes dirt and stubborn build-up from coils to restore their appearance and performance.
  • Non-corrosive - will not react with or damage aluminum, metals, rubber or polymeric roofing.
  • Furthermore, it brightens, biodegradable, NSF approved, and meets the EPA's Design for the Environment Alternative Program as a "green" product
  • Requires Certification

Documents

Dimensions & Measurements
Size
1 gal
Width
5 in
Characteristics & Features
Collection
MasterCare™
Color
Light Yellow
Warranty & Product Information
Application
Evaporator, Condenser
UPC
095247141005