This product requires certification to purchase.

Pro-Blue™ 4 oz Heavy Duty 1-Shot Coil Cleaner

DiversiTech®

MasterCare™ Pro-Blue™ 4 oz Heavy Duty 1-Shot Coil Cleaner

  • Fast #
  • Part #DIVPROBLUE1SHOT
  • Item #9951259
  • Manufacturer Part #PRO-BLUE-1SHOT
4.7 out of 5 Customer Rating
Brand image
DiversiTech®

MasterCare™ Pro-Blue™ 4 oz Heavy Duty 1-Shot Coil Cleaner

  • Fast #
  • Part #DIVPROBLUE1SHOT
  • Item #9951259
  • Manufacturer Part #PRO-BLUE-1SHOT
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 14
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
How to get it:

Product Details

Product Description
  • Master Care™ PRO-BLUE-1SHOT is a heavy-duty coil cleaner. Use this powerful, high foaming formula outdoors to degrease and brighten the coils of small to condensers. Master Care 1 Shot super concentrated coil cleaners is an easy pour-and-clean solution. Use one 4oz bottle to make a gallon.
  • One 4oz bottle makes 1 Gallon of Coil Cleaner
  • Ideal for cleaning fan blades, small and large condenser coils.
  • Foaming alkaline-based solution designed for outdoor condensers.
  • Requires Certification
Dimensions & Measurements
Height
4-3/4 in
Size
4 oz
Width
2-1/2 in
Characteristics & Features
Collection
MasterCare™
Color
Blue
Material
Plastic
Warranty & Product Information
Application
Condenser
Product Type
Degreaser, Deodorizer, Detergent
Type
DIVPROBLUE1SHOT
UPC
095247196685