This product requires certification to purchase.

Pro-Red™ 4oz Extra Heavy Duty 1-Shot Coil Cleaner

DiversiTech®

MasterCare™ Pro-Red™ 4oz Extra Heavy Duty 1-Shot Coil Cleaner

  • Fast #
  • Part #DIVPRORED1SHOT
  • Item #9951263
  • Manufacturer Part #PRO-RED-1SHOT
5 out of 5 Customer Rating
Brand image
DiversiTech®

MasterCare™ Pro-Red™ 4oz Extra Heavy Duty 1-Shot Coil Cleaner

  • Fast #
  • Part #DIVPRORED1SHOT
  • Item #9951263
  • Manufacturer Part #PRO-RED-1SHOT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 14
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Master Care™ PRO-RED-1SHOT is an extra heavy-duty coil cleaner. This corrosion inhibiting formula lifts away grime without the need for prolonged soaking and scrubbing.
  • This coil cleaner is great for condensers and should only be used outdoors. Master Care 1 Shot super concentrated coil cleaners is an easy pour-and-clean solution. Use one 4oz bottle to make a gallon.
  • One 4oz bottle makes 1 Gallon of Coil Cleaner
  • Formulated with corrosion inhibitors to protect sensitive metals such as aluminum and copper.
  • Requires Certification

Documents

Dimensions & Measurements
Height
4-3/4 in
Size
4 oz
Width
8-3/10 in
Characteristics & Features
Collection
MasterCare™
Color
Red
Material
Plastic
Warranty & Product Information
Application
Condenser
Product Type
Degreaser, Deodorizer, Detergent
Type
DIVPRORED1SHOT
UPC
095247196678