This product requires certification to purchase.

Triple-D® 32 oz Universal 4x Super Concentrated Coil Cleaner

DiversiTech®

MasterCare™ Triple-D® 32 oz Universal 4x Super Concentrated Coil Cleaner

  • Fast #
  • Part #DIVTRIPLED4X
  • Item #9951267
  • Manufacturer Part #TRIPLE-D-4X
3.6 out of 5 Customer Rating
Brand image
DiversiTech®

MasterCare™ Triple-D® 32 oz Universal 4x Super Concentrated Coil Cleaner

  • Fast #
  • Part #DIVTRIPLED4X
  • Item #9951267
  • Manufacturer Part #TRIPLE-D-4X
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Master Care™ TRIPLE-D-4X super concentrates a universal, medium-duty coil cleaner. It’s low foaming, alkaline detergent is metal safe and fin friendly, and is microchannel and mini-split safe.
  • Use this coil cleaner indoor or outdoor to degrease and deodorize condensers and evaporators. Master Care super concentrated coil cleaners offer a wide variety of application options allowing for more cleanings per ounce than anything else on the market. One quart makes 7 gallons of cleaning solution.
  • One quart makes 7 gallons of cleaning solution
  • Universal detergent, degreaser and deodorizer for coils
  • Requires Certification

Documents

Dimensions & Measurements
Height
3-1/2 in
Size
32 oz
Width
3-1/2 in
Characteristics & Features
Collection
MasterCare™
Material
Plastic
Warranty & Product Information
Application
Condenser
Product Type
Degreaser, Deodorizer, Detergent
Type
DIVTRIPLED4X
UPC
095247182886