This product requires certification to purchase.

Triple-D® 4oz Universal 1-Shot Coil Cleaner

DiversiTech®

MasterCare™ Triple-D® 4oz Universal 1-Shot Coil Cleaner

  • Fast #
  • Part #DIVTRIPLED1SHOT
  • Item #9951266
  • Manufacturer Part #TRIPLE-D-1SHOT
5 out of 5 Customer Rating
Brand image
DiversiTech®

MasterCare™ Triple-D® 4oz Universal 1-Shot Coil Cleaner

  • Fast #
  • Part #DIVTRIPLED1SHOT
  • Item #9951266
  • Manufacturer Part #TRIPLE-D-1SHOT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 14
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
How to get it:

Product Details

Product Description
  • Master Care™ TRIPLE-D-1SHOT is a universal, medium-duty coil cleaner. It’s low foaming, alkaline detergent is metal safe and fin friendly, and is microchannel and mini-split safe.
  • Use this coil cleaner indoor or outdoor to degrease and deodorize condensers and evaporators. Master Care 1 Shot super concentrated coil cleaners is an easy pour-and-clean solution. Use one 4oz bottle to make a gallon.
  • One 4oz bottle makes 1 Gallon of Coil Cleaner
  • Universal detergent, degreaser and deodorizer for coils
  • Requires Certification

Documents

Dimensions & Measurements
Height
4-3/4 in
Size
4 oz
Width
12-1/2 in
Characteristics & Features
Collection
MasterCare™
Color
Orange
Material
Plastic
Warranty & Product Information
Application
Condenser
Product Type
Degreaser, Deodorizer, Detergent
Type
DIVTRIPLED1SHOT
UPC
095247196708