This product requires certification to purchase.

Non-Insulated Female Slip-On F 12-10 in Silver

DiversiTech®

Non-Insulated Female Slip-On F 12-10 in Silver

  • Fast #
  • Part #DIV60251
  • Item #3757369
  • Manufacturer Part #60251
4.7 out of 5 Customer Rating
Brand image
DiversiTech®

Non-Insulated Female Slip-On F 12-10 in Silver

  • Fast #
  • Part #DIV60251
  • Item #3757369
  • Manufacturer Part #60251
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Manufactured from high strength copper alloy.
  • Manufactured from high strength brass.
  • Electro-tin plated for corrosion resistance.
  • Wire range stamped on the surface for easy interpretation.
  • Extended Serrated Barrel provides excellent electrical contact & resistance to pull-out forces.
  • Requires Certification
Dimensions & Measurements
Height
1/2 in
Length
3-3/4 in
Width
3 in
Characteristics & Features
Color Finish Name
Silver
Warranty & Product Information
UPC
780653012857