This product requires certification to purchase.

Nylon Wire & Cable Clamp

DiversiTech®

Nylon Wire & Cable Clamp

  • Fast #
  • Part #DIVWC16
  • Item #3352713
  • Manufacturer Part #WC16
3.1 out of 5 Customer Rating
Brand image
DiversiTech®

Nylon Wire & Cable Clamp

  • Fast #
  • Part #DIVWC16
  • Item #3352713
  • Manufacturer Part #WC16
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lightweight and easy to use
  • Durable, nylon construction to help meet tough construction job conditions
  • Use to hold harnesses, cables and tubing
  • Use for construction, maintenance and assembly-line operations
  • Requires Certification
Dimensions & Measurements
Height
1-1/2 in
Length
3-1/2 in
Weight
0.07 lb
Width
3 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Material Type
Nylon
Warranty & Product Information
Type
DIVWC16
UPC
095247406128