This product requires certification to purchase.

Pipe Mounted Tee Float Switch

DiversiTech®

Pipe Mounted Tee Float Switch

  • Fast #
  • Part #DIVCS1BULK50
  • Item #9212207
  • Manufacturer Part #CS-1-BULK50
5 out of 5 Customer Rating
Brand image
DiversiTech®

Pipe Mounted Tee Float Switch

  • Fast #
  • Part #DIVCS1BULK50
  • Item #9212207
  • Manufacturer Part #CS-1-BULK50
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • White lithium grease has superior lubrication and durability in any weather or temperature
  • It is useful as a break-in lubricant for bearings or as a general purpose lubricant and corrosion inhibitor for tools, machinery and equipment
  • Remove odors from smelly A/C ducts
  • Requires Certification
Dimensions & Measurements
Height
8 in
Length
2-3/4 in
Size
10 oz
Width
2-3/4 in
Characteristics & Features
Color Finish Name
White
Electrical & Operational Information
AMP
1.5
Volts
24V
Warranty & Product Information
Type
DIVCS1BULK50
UPC
095247170845