This product requires certification to purchase.

Pro-Treat 217 Condensate Pan Tablets

DiversiTech®

Pro-Treat 217™ Pro-Treat 217 Condensate Pan Tablets

  • Fast #
  • Part #DIVPROTREAT217
  • Item #4121508
  • Manufacturer Part #PROTREAT-217
3.8 out of 5 Customer Rating
Brand image
DiversiTech®

Pro-Treat 217™ Pro-Treat 217 Condensate Pan Tablets

  • Fast #
  • Part #DIVPROTREAT217
  • Item #4121508
  • Manufacturer Part #PROTREAT-217
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • A unique polymer formula that maintains condensate flow, eliminates odors and prevents drain pan overflow.
  • Environmentally safe, non-toxic, and non-corrosive.
  • Tablets are 100% soluble, easy-to-use, and do not form any deposits in the pan or drain line.
  • Condensed moisture will slowly dissolve the tablet, thinly coating the pan surface to give prolonged cleaning action on sludge.
  • When used regularly, Pro-Treat tablets will assure season long, trouble-free condensate drain pan performance.
  • Requires Certification

Documents

Dimensions & Measurements
Length
3-33/50 in
Size
12 oz
Width
1-19/50 in
Characteristics & Features
Collection
Pro-Treat 217™
Material
Plastic
Warranty & Product Information
Type
DIVPROTREAT217
UPC
095247141715