This product requires certification to purchase.

11 oz. Industrial Cleaner

DiversiTech®

QD® 11 oz. Industrial Cleaner

  • Fast #
  • Part #DIVCRC4CF
  • Item #4121364
  • Manufacturer Part #CRC-4CF
3.8 out of 5 Customer Rating
Brand image
DiversiTech®

QD® 11 oz. Industrial Cleaner

  • Fast #
  • Part #DIVCRC4CF
  • Item #4121364
  • Manufacturer Part #CRC-4CF
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Evaporates quickly and is safe to use on all plastics
  • Useful where lower flashpoint cleaners are acceptable
  • Requires Certification
Dimensions & Measurements
Depth
2-3/4 in
Height
8 in
Length
2-3/4 in
Size
11 oz
Width
2-3/4 in
Characteristics & Features
Collection
QD®
Proposition 65
WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
Warranty & Product Information
UPC
078254031309