This product requires certification to purchase.

20 lb Recovery Cylinder

DiversiTech®

Rehvac® 20 lb Recovery Cylinder

  • Fast #
  • Part #DIVC20
  • Item #1634316
  • Manufacturer Part #C20
3.1 out of 5 Customer Rating
Brand image
DiversiTech®

Rehvac® 20 lb Recovery Cylinder

  • Fast #
  • Part #DIVC20
  • Item #1634316
  • Manufacturer Part #C20
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Copper construction
  • Corrosion-resistant - aluminum interior is less susceptible to rust and helps maintain quality of cylinder contents.
  • Copper is reusable so it's ideal for sustainable projects
  • Easy-to-Maintain - brushed aluminum external surface provides low maintenance finish.
  • Cost Effective - lighter weight and less corrosion results in reduced transportation and cylinder replacement expenses.
  • Highly Durable - manufactured from proprietary L6X aluminum alloy.
  • Manufactured in the U.S.A., and designed and approved to U.S. DOT and Transportation Canada standards.
  • Requires Certification

Specifications

Collection:
Rehvac®
Height:
1 in
Material:
Copper
Product Type:
Recovery Cylinder
Size:
20 lb
Type:
DIVC20
UPC:
095247150557
Width:
1/2 in