This product requires certification to purchase.

Ring in Red

DiversiTech®

Ring in Red

  • Fast #
  • Part #DIV6236LX
  • Item #3757441
  • Manufacturer Part #6236LX
4.8 out of 5 Customer Rating
Brand image
DiversiTech®

Ring in Red

  • Fast #
  • Part #DIV6236LX
  • Item #3757441
  • Manufacturer Part #6236LX
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Manufactured from high strength copper alloy.
  • Electro-tin plated for corrosion resistance.
  • Wire range stamped on the surface for easy interpretation.
  • Easy entry expanded insulation eliminates strand “hang ups", increasing crimping rates and provides mechanical strain relief.
  • Requires Certification
Dimensions & Measurements
Height
2-3/4 in
Length
8 in
Width
6 in
Characteristics & Features
Color Finish Name
Red
Electrical & Operational Information
Wire Gauge (AWG)
22 ga
Warranty & Product Information
Product Type
Ring
UPC
780653015421