This product requires certification to purchase.

Rubber & CORK Anti VIB PAD 12X12X7/8

DiversiTech®

Rubber & CORK Anti VIB PAD 12X12X7/8

  • Fast #
  • Part #DIVMP12C
  • Item #1673073
  • Manufacturer Part #MP-12C
3.4 out of 5 Customer Rating
Brand image
DiversiTech®

Rubber & CORK Anti VIB PAD 12X12X7/8

  • Fast #
  • Part #DIVMP12C
  • Item #1673073
  • Manufacturer Part #MP-12C
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Made with the highest quality elastomeric oil resistant padding
  • Designed to withstand 50 psi
  • Corrugated on both sides and laminated to the cork center
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black, Brown
Height:
7/8 in
Length:
12 in
Material:
Cork, Rubber
Proposition 65:
WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
Size:
12 in x 12 in x 7/8 in
Type:
DIVMP12C
UPC:
686109670117
Width:
12 in