This product requires certification to purchase.

4-1/2 in. Locking Cap

DiversiTech®

Sentry™ 4-1/2 in. Locking Cap

  • Fast #
  • Part #DIVRSCTOOL
  • Item #9951093
  • Manufacturer Part #RSC-TOOL
3.3 out of 5 Customer Rating
Brand image
DiversiTech®

Sentry™ 4-1/2 in. Locking Cap

  • Fast #
  • Part #DIVRSCTOOL
  • Item #9951093
  • Manufacturer Part #RSC-TOOL
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The DiversiTech® RSC-tool by Sentry™ includes three keys that unlock Sentry™ and most refrigerant locking caps on the market
  • It's compact and easy to carry
  • Comply with the international residential code (IRC) and international mechanical code (IMC) codes requirement that all outdoor access ports on A/C and refrigerant equipment have to be tamper resistant
  • Refrigerant safety caps from DiversiTech are quick and easy to install
  • They attach directly to standard 1/4 in refrigerant fittings
  • Tamper resistant cap deters refrigerant theft by limiting access to the system to someone with an access key only
  • The sentry universal key fits all refrigerant locking cap from major manufacturers
  • Industry recognized color coded caps use red for R410A, green for R22, silver for universal, easy to identify and help to prevent accidental mixing of refrigerant gases
  • Refrigerant access valves are notorious for leaking
  • It's very easy for a valve to not seal properly
  • Requires Certification
Dimensions & Measurements
Height
4-1/2 in
Width
5-3/4 in
Characteristics & Features
Brand Model Compatibility
RSC
Collection
Sentry™
Tool Type
Locking Cap
Warranty & Product Information
UPC
095247154272