1/2 in. Barbed Nylon 90 Degree Elbow
Simplify Your Work™ 1/2 in. Barbed Nylon 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 500 Case: 500-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
All Sizes
Product Details
Product Details
- Easy to use and install
- Barb connection for easy installation
- Use as an alternative to brass
- Compatible with most flexible plastic tubing
- Made in the USA
Specifications
- Application:
- Cold Water, Hot Water
- Clean Bagged:
- No
- Collection:
- Simplify Your Work™
- Color Finish Name:
- White
- Elbow Degree:
- 90
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- FM Approved:
- No
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- Nylon
- NSF Certified:
- No
- Origin:
- Domestic
- Package Quantity:
- Count of 2
- UPC:
- 095247010288