This product requires certification to purchase.

Smokeys Cartidges - 4 Minute Burn Time - Pack of 5

DiversiTech®

Smokeys Cartidges - 4 Minute Burn Time - Pack of 5

  • Fast #
  • Part #DIV14340
  • Item #3351509
  • Manufacturer Part #14340
5 out of 5 Customer Rating
Brand image
DiversiTech®

Smokeys Cartidges - 4 Minute Burn Time - Pack of 5

  • Fast #
  • Part #DIV14340
  • Item #3351509
  • Manufacturer Part #14340
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Ideal for visual air balancing of HVAC systems
  • Cartridges produce clean, oil-free smoke through chemical reaction
  • Requires Certification
Dimensions & Measurements
Depth
4 in
Height
1 in
Length
4 in
Width
3 in
Warranty & Product Information
Origin
Global
Type
DIV14340
UPC
095247116195